Skip Content

DV
NISSEN

Paint Crayon, Oranges Color Family, -50°F to 150°F, 1 EA

  • Item # 45NR74
  • My Part #
  • Mfr. Model # 00346
  • Catalog Page # N/A
  • UNSPSC # 60121508
Paint Crayon, Oranges Color Family, -50°F to 150°F, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Marking Tool Product Group Paint Crayons
  • Item Paint Crayon
  • Marking Tool Color Family Oranges
  • Marking Tool Surface Material Cardboard,Fabric,Glass,Metal,Plastic,Wood
  • Min. Temp. -50 Degrees F
  • Max. Temp. 150 Degrees F
  • Dry Time 1 min.
  • Marking Tool Tip Size Group Large
  • Marking Tool Tip Shape Round
  • Tip Size 11/16"
  • Color Fluorescent Orange
  • Features Marks On Almost Any Surface, Dry or Wet, Dusty, Rusty or Rough and Allows Users to Mark At Any Angle, Sideways or Upside Down with No Dripping
  • Standards Meets California Proposition 65, EPA HAPS and SARA 313, OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.