Skip Content

WV
NISSEN

Paint Crayon, Reds Color Family, -50°F to 150°F, 1 EA

  • Item # 45NR73
  • My Part #
  • Mfr. Model # 00345
  • Catalog Page # N/A
  • UNSPSC # 60121508
Permanent Paint Marker,Fluorescent Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1.98 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.09 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Marking Tool Product Group Paint Crayons
  • Item Paint Crayon
  • Marking Tool Color Family Reds
  • Marking Tool Surface Material Cardboard,Fabric,Glass,Metal,Plastic,Wood
  • Min. Temp. -50 Degrees F
  • Max. Temp. 150 Degrees F
  • Dry Time 1 min.
  • Marking Tool Tip Size Group Large
  • Marking Tool Tip Shape Round
  • Tip Size 11/16"
  • Color Fluorescent Red
  • Features Marks On Almost Any Surface, Dry or Wet, Dusty, Rusty or Rough and Allows Users to Mark At Any Angle, Sideways or Upside Down with No Dripping
  • Standards Meets California Proposition 65, EPA HAPS and SARA 313, OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.