Skip Content

DV
NISSEN

Permanent Paint Marker, Oranges Color Family, -50°F to 150°F, 1 EA

  • Item # 45NR58
  • My Part #
  • Mfr. Model # 00308
  • Catalog Page # N/A
  • UNSPSC # 60121508
Permanent Paint Marker, Oranges Color Family, -50°F to 150°F, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Paint Markers

Technical Specs

  • Marking Tool Product Group Paint Crayons
  • Item Permanent Paint Marker
  • Marking Tool Color Family Oranges
  • Marking Tool Surface Material Cardboard,Fabric,Glass,Metal,Plastic,Wood
  • Min. Temp. -50 Degrees F
  • Max. Temp. 150 Degrees F
  • Dry Time 1 min.
  • Marking Tool Tip Size Group Medium
  • Marking Tool Tip Shape Bullet
  • Tip Size Large
  • Color Fluorescent Orange
  • Features Weatherproof and Fadeproof, Marks On Almost Any Surface, Dry or Wet, Dusty, Rusty or Rough Even Underwater, Allows Users to Mark At Any Angle, Sideways or Upside Down with No Dripping
  • Standards Meets California Proposition 65, EPA HAPS and SARA 313, OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

None