DV
NISSEN

Permanent Paint Marker, Paint-Based, Blues Color Family, Micro Tip, 1 EA

  • Item # 14G765
  • My Part #
  • Mfr. Model # 00374
  • Catalog Page # 1614
  • Catalog Group # H4909
  • UNSPSC # 60121508
Permanent Paint Marker, Paint-Based, Blues Color Family, Micro Tip, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This nylon-tip paint marker dispenses high-gloss, fast-drying enamel paint for permanent marking, lettering, coding, and numbering on most interior and exterior surfaces. The marks withstand heat and weathering under adverse conditions.

View More

Technical Specs

  • Marking Tool Product Group Paint Markers
  • Item Paint Marker
  • Marking Tool Surface Material Fabric,Glass,Metal,Paper,Plastic,Wood
  • Marker Type Permanent
  • Marking Tool Base Material Paint
  • Marking Tool Color Family Blues
  • Marking Tool Tip Size Group Micro
  • Min. Temp. -40 Degrees F
  • Max. Temp. 500 Degrees F
  • Marking Tool Tip Shape Bullet
  • Standards OSHA
  • Tip Size 3/64"
  • Color Blue
  • Features Dispenses a fast-drying, high-gloss enamel paint for permanent marking, lettering, coding and numbering of both interior and exterior surfaces. Specifically designed paint formula for long lasting, bold marks under the harshest conditions. Marks on metal,
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material


  • Cancer - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms