Skip Content
WV
NISSEN

Permanent High Temperature Marker with 1/8" Tip Size, White

  • Item # 22XT42
  • Mfr. Model # 00290
  • Catalog Page # 2515
  • Catalog Group # H4918
  • UNSPSC # 44121708
Permanent High Temperature Marker with 1/8" Tip Size, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $10.11 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This high-temperature metal marker features a quick-drying formula designed to write on most surfaces. The marks withstand heat and will not fade.

View More

Technical Specs

  • Item High Temperature Marker
  • Marker Type Permanent
  • Tip Size 1/8"
  • Color White
  • Temp. Range -50 Degrees to 2100 Degrees F
  • NSF Certified No
  • Tip Style Ball
  • Tip Material Stainless Steel
  • Dry Time 3 to 5 min.
  • Actuation Type Valve
  • Base Material Urethane
  • Features Will provide legible markings at extremely high temperatures. The specially formulated polyurethane paint will resist extreme temperatures and heavy abrasion, when applied to ambient temperature material and permitted to cure. Ideal for heat treating or brazing. Writes on any surface: porous or non-porous, rough or smooth, wet, oily or dry. Marks are permanent: they won't chip, peel, fade or rub off. Cured marks will withstand temperatures in excess of 2100 Degrees F/1150 Degrees C
  • Standards OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.