Skip Content

DV
NISSEN

Permanent High Purity Marker with 1/8" Tip Size, Gray

  • Item # 45NR85
  • My Part #
  • Mfr. Model # 00396
  • Catalog Page # N/A
  • UNSPSC # 44121708
High Purity Marker,Gray,1/8in.Tip Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Industrial Markers

Technical Specs

  • Item High Purity Marker
  • Marker Type Permanent
  • Tip Size 1/8"
  • Color Gray
  • Temp. Range 0 Degrees to 500 Degrees F
  • NSF Certified No
  • Tip Style Bullet
  • Tip Material Felt
  • Dry Time 1 to 2 min.
  • Actuation Type Valve
  • Base Material Oil
  • Features The Specially Formulated Urethane Paint Will Resist High Temperatures and Heavy Abrasion, The Tough Case Hardened Steel Point Will Not Clog or Abrade, Writes On Any Surface, Rough, Smooth, Wet, Oily or Dry
  • Standards Meets Low Halogen and Chloride Standards of MIL STD-2041D and US Energy Research and Development Administration's RDT
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material