Skip Content

WV
NISSEN

Permanent Metal Marker, Ink-Based, Reds Color Family, Fine Tip, 1 EA

  • Item # 45NR82
  • My Part #
  • Mfr. Model # 00259
  • Catalog Page # N/A
  • UNSPSC # 44121708
Permanent Metal Marker, Ink-Based, Reds Color Family, Fine Tip, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Industrial Markers

Technical Specs

  • Marking Tool Product Group Industrial Markers
  • Item Metal Marker
  • Marker Type Permanent
  • Marking Tool Base Material Ink
  • Marking Tool Color Family Reds
  • Marking Tool Tip Size Group Fine
  • Min. Temp. 0 Degrees F
  • Max. Temp. 1200 Degrees F
  • Marking Tool Surface Material Metal
  • Marking Tool Tip Shape Ball
  • Tip Size 5/64"
  • Tip Material Stainless Steel
  • Dry Time 5 to 10 min.
  • Actuation Type Squeeze Tube
  • Features The Specially Formulated Urethane Paint Will Resist High Temperatures and Heavy Abrasion, The Tough Case Hardened Steel Point Will Not Clog or Abrade, Writes On Any Surface, Rough, Smooth, Wet, Oily or Dry
  • Standards Meets Low Halogen and Chloride Standards of MIL STD-2041D and US Energy Research and Development Administration's RDT
  • Color Red
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material