Skip Content

WV
NISSEN

Permanent Metal Marker, Ink-Based, Whites Color Family, Medium Tip, 1 EA

  • Item # 14U124
  • My Part #
  • Mfr. Model # 00420
  • Catalog Page # N/A
  • Catalog Group # H4906
  • UNSPSC # 44121708
Metal Marker in a Bottle,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Marking Tool Product Group Industrial Markers
  • Item Metal Marker
  • Marker Type Permanent
  • Marking Tool Base Material Ink
  • Marking Tool Color Family Whites
  • Marking Tool Tip Size Group Medium
  • Min. Temp. -50 Degrees F
  • Max. Temp. 1200 Degrees F
  • Marking Tool Surface Material Metal
  • Marking Tool Tip Shape Ball
  • Tip Size 1/8"
  • Tip Material Stainless Steel
  • Dry Time 5 to 10 min.
  • Actuation Type Valve
  • Features Features an unbreakable nylon bottle with non-clogging, tough case-hardened steel points and precision 440 stainless steel balls. The specially formulated urethane paint will resist high temperatures and heavy abrasion. Ideal for marking heavy steel pipe,
  • Standards OSHA
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.