Skip Content

DV
NISSEN

Paint Crayon, Blacks Color Family, 0°F to 400°F, 1 EA

  • Item # 52VZ38
  • My Part #
  • Mfr. Model # 60313
  • Catalog Page # N/A
  • UNSPSC # 60121508
Paint Crayon, Blacks Color Family, 0°F to 400°F, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Marking Tool Product Group Paint Crayons
  • Item Paint Crayon
  • Marking Tool Color Family Blacks
  • Marking Tool Surface Material Metal
  • Min. Temp. 0 Degrees F
  • Max. Temp. 400 Degrees F
  • Marking Tool Tip Size Group Jumbo
  • Marking Tool Tip Shape Bullet
  • Tip Size Jumbo
  • Color Black
  • Features Designed to Safely Mark Metal, Marks On Rough, Smooth, Wet, Oily or Dry Surfaces, Will Not Chip, Peel, Fade or Rub Off
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.