Skip Content
WV
NISSEN

Paint Marker, Green, 1/2 in. Tip Size

  • Item # 45NR61
  • Mfr. Model # 00315
  • Catalog Page # N/A
  • UNSPSC # 60121508
Paint Marker,Green,1/2 in. Tip Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Permanent Paint Marker
  • Color Green
  • Tip Size Extra Large
  • Temp. Range -50 Degrees to 500 Degrees F
  • Standards Meets California Proposition 65, EPA HAPS and SARA 313, OSHA
  • Features Weatherproof and Fadeproof, Marks On Almost Any Surface, Dry or Wet, Dusty, Rusty or Rough Even Underwater, Allows Users to Mark At Any Angle, Sideways or Upside Down with No Dripping
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms