Skip Content

DV
NISSEN

Paint Marker,Orange,5/16 in. Tip Size

  • Item # 45NR56
  • My Part #
  • Mfr. Model # 00321
  • Catalog Page # N/A
  • UNSPSC # 60121508
Paint Marker,Orange,5/16 in. Tip Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Paint Markers

Technical Specs

  • Item Permanent Paint Marker
  • Color Orange
  • Tip Size Large
  • Temp. Range -50 Degrees to 500 Degrees F
  • Standards Meets California Proposition 65, EPA HAPS and SARA 313, OSHA
  • Features Weatherproof and Fadeproof, Marks On Almost Any Surface, Dry or Wet, Dusty, Rusty or Rough Even Underwater, Allows Users to Mark At Any Angle, Sideways or Upside Down with No Dripping
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.