Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
NISSEN

Permanent Permanent Paint Marker, Paint-Based, Silvers Color Family, Micro Tip, 1 EA

  • Item # 45NR47
  • My Part #
  • Mfr. Model # 00377
  • Catalog Page # N/A
  • UNSPSC # 60121508
Permanent Permanent Paint Marker, Paint-Based, Silvers Color Family, Micro Tip, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Marking Tool Product Group Paint Markers
  • Item Permanent Paint Marker
  • Marking Tool Surface Material Fabric,Glass,Metal,Paper,Plastic,Wood
  • Marker Type Permanent
  • Marking Tool Base Material Paint
  • Marking Tool Color Family Silvers
  • Marking Tool Tip Size Group Micro
  • Min. Temp. -50 Degrees F
  • Max. Temp. 1000 Degrees F
  • Marking Tool Tip Shape Bullet
  • Series Nylon Tip Feltip Paint Marker Fine Line
  • Standards Meets California Proposition 65, OSHA
  • Tip Size Medium
  • Color Silver
  • Features Durable Nylon Tip Reduces Wear and Extends The Marker's Life, Weatherproof and Fadeproof, Marks On Almost Any Surface, Dry or Wet, Dusty, Rusty or Rough
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms