Skip Content

DV
NISSEN

Permanent Paint Marker, Paint-Based, Golds Color Family, Medium Tip, 1 EA

  • Item # 45NR41
  • My Part #
  • Mfr. Model # 00358
  • Catalog Page # N/A
  • UNSPSC # 60121508
Permanent Paint Marker, Paint-Based, Golds Color Family, Medium Tip, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Marking Tool Product Group Paint Markers
  • Item Paint Marker
  • Marking Tool Surface Material Cardboard,Fabric,Glass,Metal,Plastic,Wood
  • Marker Type Permanent
  • Marking Tool Base Material Paint
  • Marking Tool Color Family Golds
  • Marking Tool Tip Size Group Medium
  • Min. Temp. -50 Degrees F
  • Max. Temp. 1000 Degrees F
  • Marking Tool Tip Shape Bullet
  • Series Standard Feltip Paint Marker
  • Standards Meets California Proposition 65, OSHA
  • Tip Size Medium
  • Color Gold
  • Features Weatherproof and Fadeproof, Marks On Almost Any Surface, Dry or Wet, Dusty, Rusty or Rough
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms