DV
NISSEN

Removable Paint Marker, Paint-Based, Whites Color Family, Medium Tip, 1 EA

  • Item # 14G774
  • My Part #
  • Mfr. Model # 06001
  • Catalog Page # 1614
  • Catalog Group # H4917
  • UNSPSC # 44121708
Removable Paint Marker, Paint-Based, Whites Color Family, Medium Tip, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This removable feltip paint marker provides fast-drying, high-gloss, lead-free paint marks that can be removed from nonporous surfaces with plain water. Replaceable fiber tip.

View More

Technical Specs

  • Marking Tool Product Group Paint Markers
  • Item Paint Marker
  • Marking Tool Surface Material Glass,Metal,Plastic
  • Marker Type Removable
  • Marking Tool Base Material Paint
  • Marking Tool Color Family Whites
  • Marking Tool Tip Size Group Medium
  • Min. Temp. -40 Degrees F
  • Max. Temp. 500 Degrees F
  • Marking Tool Tip Shape Bullet
  • Standards OSHA
  • Tip Size 1/8"
  • Color White
  • Features Dispenses s fast-drying paint specifically designed to be easily removed without ghosting or leaving any residue. Makes a high durable and visible mark until removal is needed. Writes on any surface: porous or non-porous, rough or smooth, wet, oily or dry
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.


  • Cancer - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms