Skip Content

DV
NISSEN

Paint Marker,Galvanizer,Feltip,Yellow

  • Item # 14G773
  • My Part #
  • Mfr. Model # 00571
  • Catalog Page # 2515
  • Catalog Group # H4910
  • UNSPSC # 60121508
Paint Marker,Galvanizer,Feltip,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This Galvanizer’s Feltip precision marker dispenses a paint formulated to be completely removed by the pickling bath prior to galvanizing, leaving a clean surface for zinc plating. Prior to pickling, marks are fast-drying, permanent and weather-resistant on rough, rusty, smooth, wet, oily, or dry steel surfaces. Unbreakable aluminum tube.

View More

Technical Specs

  • Item Temporary/Removable Marker
  • Color Yellow
  • Tip Size Medium
  • Temp. Range -40 to 500 Degrees F
  • Standards OSHA
  • Features Uses a paint specially formulated for fabricators who have their material galvanized. This fast-drying, weather resistant marking paint is used on steel during the fabrication process. The paint is designed to completely dissolve during the pickling bath prior to galvanizing, thus leaving a clean surface for the plating process. Reduces expensive and time consuming touch-up work. Writes on rough, rusty or smooth surfaces. Writes on wet, oily or dry surfaces. Prior to the pickling bath the marks are permanent: they won't chip, peel, fade or rub off
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.