Skip Content

DV
NISSEN

Permanent Paint Marker, Paint-Based, Whites Color Family, Medium Tip, 1 EA

  • Item # 14G772
  • My Part #
  • Mfr. Model # 00570
  • Catalog Page # 1614
  • Catalog Group # H4910
  • UNSPSC # 60121508
Permanent Paint Marker, Paint-Based, Whites Color Family, Medium Tip, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This Galvanizer’s Feltip precision marker dispenses a paint formulated to be completely removed by the pickling bath prior to galvanizing, leaving a clean surface for zinc plating. Prior to pickling, marks are fast-drying, permanent and weather-resistant on rough, rusty, smooth, wet, oily, or dry steel surfaces. Unbreakable aluminum tube.

View More

Technical Specs

  • Marking Tool Product Group Paint Markers
  • Item Paint Marker
  • Marking Tool Surface Material Fabric,Glass,Metal,Paper,Plastic,Wood
  • Marker Type Permanent
  • Marking Tool Base Material Paint
  • Marking Tool Color Family Whites
  • Marking Tool Tip Size Group Medium
  • Min. Temp. -40 Degrees F
  • Max. Temp. 500 Degrees F
  • Marking Tool Tip Shape Bullet
  • Standards OSHA
  • Tip Size 1/8"
  • Color White
  • Features Uses a paint specially formulated for fabricators who have their material galvanized. This fast-drying, weather resistant marking paint is used on steel during the fabrication process. The paint is designed to completely dissolve during the pickling bath
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms