Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NISSEN

Paint Marker, Jumbo, Feltip, Black

  • Item# 14G770
  • Mfr. Model# 09004
  • Catalog Page# 3080
  • Catalog Group# H4911
  • UNSPSC# 60121508
Paint Marker,Jumbo,Feltip,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This nylon-tip paint marker dispenses high-gloss, fast-drying enamel paint for permanent marking, lettering, coding, and numbering on most interior and exterior surfaces. The marks withstand heat and weathering under adverse conditions.

View More

Technical Specs

  • Item Paint Marker
  • Color Black
  • Tip Size Large
  • Temp. Range -40 to 500 Degrees F
  • Standards OSHA
  • Features Dispenses a fast-drying, high gloss enamel paint for permanent marking, lettering, coding and numbering of both interior and exterior surfaces. This marker produces a large bold mark for easy reading at distances. Marks on metal, plastic, glassd, wood, cardboard, leather, textiles, etc. Writes on any surface: porous or non-porous, rough or smooth, wet, oily or dry. Marks are permanent: they won't chip, peel, fade or rub off. Cured marks will withstand temperatures in excess of 500 Degrees F/250 Degrees C. Chisel tip produces marks of 5/16" and 1/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.