Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
NISSEN

Paint Crayon, Yellows Color Family, -50°F to 150°F, 1 EA

  • Item # 14U118
  • My Part #
  • Mfr. Model # 00331
  • Catalog Page # N/A
  • Catalog Group # H9808
  • UNSPSC # 44121708
Paint Crayon, Yellows Color Family, -50°F to 150°F, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Marking Tool Product Group Paint Crayons
  • Item Paint Crayon
  • Marking Tool Color Family Yellows
  • Marking Tool Surface Material Cardboard,Fabric,Glass,Metal,Plastic,Wood
  • Min. Temp. -50 Degrees F
  • Max. Temp. 150 Degrees F
  • Dry Time 1 min.
  • Marking Tool Tip Size Group Large
  • Marking Tool Tip Shape Round
  • Tip Size 11/16"
  • Color Yellow
  • Features Solid Stick of paint in a cardboard holder, combining the ease of a crayon with the durability of paint. Marks on metal, wood, plastic, glass. Cardboard or rubber. Marks on any surface: rough or smooth, wet, oily or dry. Marks are permanent: they won't ch
  • Standards OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.