Skip Content

ST
NISSEN

Permanent Industrial Marker with 1/8" Tip Size, White

  • Item# 14U120
  • Mfr. Model# 00201
  • Catalog Page# 3080
  • Catalog Group# H4907
  • UNSPSC# 44121708
Permanent Industrial Marker with 1/8" Tip Size, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $8.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ball point marker features a durable aluminum tube with nonclogging, tough, case-hardened steel points and precision 440 stainless steel balls. It will write in any position: horizontal, vertical, and overhead.

View More

Technical Specs

  • Item Industrial Marker
  • Marker Type Permanent
  • Tip Size 1/8"
  • Color White
  • Temp. Range -50 Degrees to 1200 Degrees F
  • NSF Certified No
  • Tip Style Ball
  • Tip Material Stainless Steel
  • Dry Time 5 to 10 min.
  • Actuation Type Valve
  • Base Material Urethane
  • Features Features a durable aluminum tube with non-clogging, tough case-hardened steel points and precision 440 stainless steel balls. These handy markers will write in any position: horizontal, vertical and even overhead. The specially formulated urethane paint will resist high temperatures and heavy abrasion. Ideal for marking heavy steel pipe, plate or other materials. Writes on any surface: porous or non-porous, rough or smooth, wet, oily or dry. Marks are permanent: they won't chip, peel, fade or rub off. Cured marks will withstand temperatures in excess of 1200 Degrees F/600 Degrees C
  • Standards OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.