Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NISSEN

Permanent Industrial Marker with 3/64" Tip Size, Black

  • Item# 14G756
  • Mfr. Model# 00802
  • Catalog Page# 3080
  • Catalog Group# H4908
  • UNSPSC# 44121708
Permanent Industrial Marker with 3/64" Tip Size, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5.34 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This super-fine metal marker features a precision stainless steel tip designed to make very fine marks on metal, wood, plastic, glass, and cardboard surfaces. It also features an unbreakable, plastic paint tube.

View More

Technical Specs

  • Item Industrial Marker
  • Marker Type Permanent
  • Tip Size 3/64"
  • Color Black
  • Temp. Range -10 Degrees to 600 Degrees F
  • NSF Certified No
  • Tip Style Bullet
  • Tip Material Metal
  • Dry Time 1 to 2 min.
  • Actuation Type Valve
  • Base Material Oil
  • Features Uses an unbreakable plastic tube filled with paint and features a precision stainless steel needle tip for fine line marking. Can be conveniently carried in your pocket or tool box. Writes on any surface: porous or non-porous, rough, smooth, wet, oily or dry. Marks are permanent: They won't chip, peel, fade or rub off. Quick drying opaque marks.
  • Standards OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.