Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
NINJAFLEX

Water 3D Filament Spool, TPE, 3mm Diameter

  • Item # 45PH03
  • My Part #
  • Mfr. Model # 3DSF081290050
  • Catalog Page # 664
  • Catalog Group # J5664
  • UNSPSC # 24141706
Water 3D Filament Spool, TPE, 3mm Diameter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item 3D Filament Spool
  • Diameter 3mm
  • Material TPE
  • Color Water
  • Weight 0.75kg
  • For Use With FDM 3D Printers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms