Skip Content

DV
NINJAFLEX

Snow 3D Filament Spool, PLA, 3mm Diameter

  • Item # 45PG88
  • My Part #
  • Mfr. Model # 3DPLA001290050
  • Catalog Page # 664
  • Catalog Group # J5663
  • UNSPSC # 24141706
Filament,PLA,3mm Diam.,Snow,1.00kg close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item 3D Filament Spool
  • Diameter 3mm
  • Material PLA
  • Color Snow
  • Weight 1.00kg
  • For Use With FDM 3D Printers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms