Navigation Menu New

Access My Account, Order History, Lists and more here.

32UR52 3DNF0717505 UNSPSC # 24141706

Tap image to zoom.

Roll over image to zoom.

3D Printing Filament, TPE, Flamingo, Diameter 1.75 mm, 0.50 kg

  • Item # 32UR52
  • Mfr. Model # 3DNF0717505
  • UNSPSC # 24141706
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item 3D Printing Filament
  • Max. Extrude Temperature 260 Degrees C
  • Material TPE
  • Color Family Reds
  • Diameter 1.75 mm
  • Color Flamingo
  • For Use With 3D Printers with Direct-Drive Extruders
  • Min. Printed Part Temperature -35 Degrees C
  • Max. Printed Part Temperature 60 Degrees C
  • Min. Extrude Temperature 210 Degrees C
  • Weight 0.50 kg
  • Durometer 85 Shore A
  • Features Flexible

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov
Back to Top