Navigation Menu New

Access My Account, Order History, Lists and more here.

32UR50 3DNF0417505 UNSPSC # 24141706

Tap image to zoom.

Roll over image to zoom.

3D Printing Filament, TPE, Sun, Diameter 1.75 mm, 0.50 kg

  • Item # 32UR50
  • Mfr. Model # 3DNF0417505
  • UNSPSC # 24141706
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item 3D Printing Filament
  • Max. Extrude Temperature 437 Degrees F (225 Degrees C)
  • Material TPE
  • Color Family Yellows
  • Diameter 1.75 mm
  • Color Sun
  • For Use With 3D Printers with Direct-Drive Extruders
  • Min. Printed Part Temperature -22 Degrees F (-30 Degrees C)
  • Max. Printed Part Temperature 150 Degrees F (68 Degrees C)
  • Min. Extrude Temperature 410 Degrees F (210 Degrees C)
  • Weight 0.50 kg
  • Durometer 85 Shore A
  • Features Flexible

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov
Back to Top