Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NILFISK

Coolant Sump Pump Vacuum, 13.3 Amps, 2" (50mm) Hose Dia., PVC

  • Item# 22HV13
  • Mfr. Model# WST100PVC50KT
  • Catalog Page# N/A
  • UNSPSC# 47121602
Coolant Sump Pump Vacuum, 13.3 Amps, 2" (50mm) Hose Dia., PVC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Critical Area Vacuums, Tool Kits, Filters, and Bags
WST100 DV
Specifically designed to collect and discharge oil and coolants in metalworking applications. Designed with a diverting valve that reverses the flow of air to pump out the tank quickly and easily. Also includes a tilting motorhead for easy access to the internal chip basket. Liquids and solids can be collected, separated, discharged, and recycled. Small profile allows for maneuverability in tight areas. Feature a chip basket to collect metal shavings and a liquid level sight tube.

View More

Technical Specs

  • Item Coolant Sump Pump Vacuum
  • Hose Dia. 2" (50mm)
  • Hose Material PVC
  • Amps 13.3
  • Air Flow 150 cfm
  • Peak HP 2.15
  • Voltage 120
  • Phase Single
  • Watts 1600
  • Static Pressure 70"
  • Power Cord Length 50 ft.
  • Hose Length 15 ft.
  • Dry Capacity 6.6 gal.
  • Wet Capacity 26 gal.
  • Height 49"
  • Width 23"
  • Length 35"
  • Inlet Dia. 2"
  • Head Type Tilting
  • Hz 60
  • Sound Level dBA 73
  • Includes (1) Inlet Coupler, (1) Hose, (1) Curved Wand, (1) Straight Wand, (1) Flat Rubber Nozzle, (1) Crevice Nozzle
  • Standards Protection Class IP44
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms