TP
NILFISK

3-1/4 gal. Industrial Series Mercury Recovery Vacuum, 24 cfm, 1-1/2 HP, 10 Amps, HEPA Filter Type

  • Item # 4NFT8
  • My Part #
  • Mfr. Model # M90049
  • Catalog Page # 1570
  • UNSPSC # 47121602
3-1/4 gal. Industrial Series Mercury Recovery Vacuum, 24 cfm, 1-1/2 HP, 10 Amps, HEPA Filter Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,842.74 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 92.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Critical Area Vacuums, Tool Kits, Filters, and Bags
SS Mercury and VT Mercury
Activated carbon absorbent filter prevents mercury from escaping into exhaust air. Safety latches provide added security. Operate at 59 dB. VT model includes a microstatic diffuser to protect the motor and a separator to collect liquid mercury.
Mercury Recovery Vacuums

View More

Technical Specs

  • Item Mercury Recovery Vacuum
  • Peak HP 1-1/2 HP
  • Vacuum Capacity 3-1/4 gal.
  • Series Industrial
  • Air Flow 24 cfm
  • Amps 10
  • Static Pressure 82"
  • Voltage 120
  • Watts 1100
  • Tank Material Stainless Steel
  • Average Brush Life 1000 hr.
  • Hose Length 7 ft.
  • Hose Dia. 9/16"
  • Power Cord Length 30 ft.
  • Wet Capacity 1.5 qt.
  • Dry Capacity 3.25 gal.
  • Sound Level dBA 61 dBA
  • Drain No
  • Casters Yes
  • Filter Type HEPA
  • Vacuum Filter Cartridge
  • Net Weight 63 lb.
  • Hz 60
  • Height 30"
  • Width 18-1/2"
  • Length 19"
  • Includes Carbon Filter, HEPA Filter, Gore-Tex Collection Bag, Tygon Collection Hose with Nozzle, (4) 3" Casters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.