Skip Content

TP
NILFISK

13 gal. Industrial Series Explosion Proof Dry Vacuum, 130 cfm, 1-5/16 HP, 10 Amps, HEPA Filter Type

  • Item # 22N469
  • My Part #
  • Mfr. Model # 1-118/50DAXXXKT
  • Catalog Page # N/A
  • UNSPSC # 47121602
Critical Area Vacuums,130 cfm,1-5/16 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12,472.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 130.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Explosion Proof Dry Vacuum
  • Peak HP 1-5/16 HP
  • Vacuum Capacity 13 gal.
  • Series Industrial
  • Air Flow 130 cfm
  • Amps 10
  • Static Pressure 69"
  • Voltage 120
  • Watts 1000
  • Tank Material Stainless Steel
  • Average Brush Life 1000 hr.
  • Hose Length 10 ft.
  • Hose Dia. 1-1/2"
  • Power Cord Length 30 ft.
  • Dry Capacity 13.2 gal.
  • Sound Level dBA 78 dBA
  • Drain No
  • Casters Yes
  • Filter Type HEPA
  • Vacuum Filter Bag, Cloth
  • Net Weight 84 lb.
  • Hz 60
  • Height 50"
  • Width 24"
  • Length 20"
  • Includes Accessory Kit, (2) 6" dia. x 1" W Caster, Power Cord Without Plug
  • Standards Class I, Division 1, Group D Vapors/Gases, Class II, Division 1, Groups E,F And G Dusts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.