TP
NILFISK

13 gal. Industrial 2-3/4 Dry Vacuum, 14.5 Amps, HEPA Filter Type

  • Item # 22N463
  • My Part #
  • Mfr. Model # 1-S2N1A38KT
  • Catalog Page # N/A
  • UNSPSC # 47121604
13 gal. Industrial 2-3/4 Dry Vacuum, 14.5 Amps, HEPA Filter Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,785.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 220.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dry Vacuum
  • Peak HP 2-3/4
  • Vacuum Capacity 13 gal.
  • Series Industrial
  • Air Flow 198 cfm
  • Amps 14.5
  • Sound Level dBA 70
  • Filter Type HEPA
  • Vacuum Filter Cloth
  • Static Pressure 83.1"
  • Voltage 120
  • Watts 2000
  • Tank Material Steel
  • Average Brush Life 1000 hr.
  • Number of Motor Stages 2
  • Power Cord Length 30 ft
  • Dry Capacity 50L
  • Drain No
  • Casters Yes
  • Hz 60
  • Height 51-1/4"
  • Width 23-5/8"
  • Length 31-1/2"
  • Net Weight 139 lb.
  • Warranty 2 yr.
  • Includes Accessory Kit
  • Standards Intertek
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.