Skip Content

C3
NILFISK

12 gal. Contractor 1-1/2 Wet/Dry Vacuum, 8.3 Amps, Standard Filter Type

  • Item # 12A505
  • My Part #
  • Mfr. Model # 302004234
  • Catalog Page # N/A
  • UNSPSC # 47121604
Wet/Dry Vacuum,Air Flow 135 cfm,1-1/2 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $792.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 39.0 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 1-1/2
  • Vacuum Capacity 12 gal.
  • Series Contractor
  • Air Flow 135 cfm
  • Amps 8.3
  • Sound Level dBA 59
  • Filter Type Standard
  • Vacuum Filter Cartridge
  • Static Pressure 92"
  • Voltage 120
  • Watts 1000
  • Tank Material Plastic
  • Average Brush Life 1000 hr.
  • Hose Dia. 1-1/2"
  • Hose Length 10 ft.
  • Number of Motor Stages 1
  • Power Cord Length 25 ft.
  • Wet Capacity 12 gal.
  • Dry Capacity 12 gal.
  • Drain No
  • Casters No
  • Hz 60
  • Height 30"
  • Width 15"
  • Length 18"
  • Net Weight 38.5 lb.
  • Warranty 2 yr.
  • Includes Equipped with Automatic Electric Tool Start, Hose, Extension Tube, Floor Nozzle, Brush Nozzle, Universal Nozzle, Tool Adapter, Filter Cartridge
  • Standards Intertek (ETL-c marked)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.