TP
NILFISK

11 gal. Industrial/Commercial 1-13/64 Wet/Dry Vacuum, 7.4 Amps, Standard Filter Type

  • Item # 53UE35
  • My Part #
  • Mfr. Model # 107412125
  • Catalog Page # N/A
  • UNSPSC # 47121604
11 gal. Industrial/Commercial 1-13/64 Wet/Dry Vacuum, 7.4 Amps, Standard Filter Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,064.39 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 49.0 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 1-13/64
  • Vacuum Capacity 11 gal.
  • Series Industrial/Commercial
  • Air Flow 4200 cfm
  • Amps 7.4
  • Sound Level dBA 69
  • Filter Type Standard
  • Vacuum Filter Bag, Cartridge
  • Static Pressure 148"
  • Voltage 120
  • Watts 890
  • Tank Material Polyethylene
  • Average Brush Life 1100 hr.
  • Hose Dia. 1-1/4"
  • Hose Length 13 ft.
  • Number of Motor Stages 2
  • Power Cord Length 25 ft.
  • Wet Capacity 7.8 gal.
  • Dry Capacity 11 gal.
  • Drain No
  • Casters Yes
  • Hz 60
  • Height 23-53/64"
  • Width 15-5/32"
  • Length 22-15/64"
  • Net Weight 32 lb.
  • Warranty 2 yr.
  • Includes Cartridge Filter, Paper Filter Bag, Disposal Bag, Accessory Storage
  • Standards ETL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.