Skip Content

DG
NIGHTSTICK

LED Mini Flashlight, Aluminum, Maximum Lumens Output: 90, Black, 3.90"

  • Item # 35HY73
  • My Part #
  • Mfr. Model # MT-110
  • Catalog Page # N/A
  • UNSPSC # 39111702
Industrial Mini Flashlight,LED,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mini Flashlight
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Light Technology LED
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Rechargeable No
  • Length 3.90"
  • Body Dia. 0.90"
  • Lumens 90
  • Lumens Range 50 to 99
  • Maximum Lumens Output 90
  • Run Time on High Setting 1 hr.
  • Body Color Black
  • Flashlight Body Material Aluminum
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 1 hr.
  • Lamp Life 50,000 hr.
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Beam Distance 48m
  • Light Output Modes High
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Water Penetration Rating IPX4
  • Standards CE
  • Drop Rating 2.0m
  • Peak Beam Intensity 584cd
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms