Skip Content

DG
NIGHTSTICK

Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 100, Black

  • Item # 20VC18
  • My Part #
  • Mfr. Model # NSP-4612B
  • Catalog Page # N/A
  • UNSPSC # 39111702
Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 100, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Headlamp
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Rechargeable No
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Lumens 100/18
  • Lumens Range 100 to 249
  • Maximum Lumens Output 100
  • Run Time on High Setting 13 hr.
  • Light Output Modes High
  • Body Color Black
  • Flashlight Body Material Plastic
  • Special Light Output Mode No Special Light Output
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 13/37 hr.
  • Lamp Life 50,000 hr.
  • Flashlight Beam Type Fixed, Flood, Spot
  • Weight with Batteries 9.50 oz.
  • Lens Material Polycarbonate
  • Switch Type Push Button
  • Mounting Type Strap
  • Body Dia. 3.50"
  • Beam Distance 140m
  • Water Penetration Rating IPX7
  • Drop Rating 2.0m
  • Standards CE
  • Includes Elastic Non-Slip Head Strap and Heavy-Duty Rubber Head Strap
  • Peak Beam Intensity 4820cd
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.