Skip Content

DG
NIGHTSTICK

Industrial Handheld Light,LED,Black

  • Item # 35HY80
  • My Part #
  • Mfr. Model # NSR-9924XL
  • Catalog Page # N/A
  • UNSPSC # 39111702
Industrial Handheld Light,LED,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Rechargeable Yes
  • Flashlight Battery Size 12V
  • Flashlight Battery Type Lithium-Ion
  • Lumens 650/300/10
  • Lumens Range 450 to 750
  • Maximum Lumens Output 650
  • Run Time on High Setting 3 hr.
  • Body Color Black
  • Length 9.50"
  • Body Dia. 1.20"
  • Safety Rated Not Safety Rated
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 3/17 hr.
  • Lamp Life 50,000 hr.
  • Switch Type Dual Body
  • Beam Distance 75/200/275m
  • Lens Material Polycarbonate
  • Water Penetration Rating IPX7
  • Light Output Modes High / Medium / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode Strobe
  • Weight with Batteries 10.90 oz.
  • Standards CE
  • Drop Rating 2.0m
  • Peak Beam Intensity 18,675/9687/1356cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Charger, AC/DC Charger Cords, Anti-Roll Ring
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms