Skip Content

WV
NIGHTSTICK

General Purpose LED Handheld Flashlight, Plastic, Maximum Lumens Output: 260, Black

  • Item # 38D263
  • My Part #
  • Mfr. Model # NSP-4622B
  • Catalog Page # N/A
  • UNSPSC # 39111702
Flashlight,LED,Black,260/150/150/100 lm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade General Purpose
  • Light Technology LED
  • Rechargeable No
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Lumens 260/150/150/100
  • Lumens Range 250 to 449
  • Maximum Lumens Output 260
  • Run Time on High Setting 3 hr.
  • Flashlight Body Material Plastic
  • Body Color Black
  • Length 10.50"
  • Safety Rated Not Safety Rated
  • Number of Batteries 4
  • Batteries Included Yes
  • Battery Burn Time 3/4/5.5/7 hr.
  • Lamp Life 35,000 hr.
  • Switch Type Push Button
  • Beam Distance 49m
  • Lens Material Polycarbonate
  • Water Penetration Rating IPX6
  • Light Output Modes High
  • Flashlight Beam Type Adjustable, Dual, Flood
  • Weight with Batteries 8.50 oz.
  • Includes Impact Bumpers
How can we improve our Technical Specifications?

Compliance and Restrictions