Skip Content

DG
NIGHTSTICK

General Purpose Handheld Flashlight, Plastic, Maximum Lumens Output: 90, Red

  • Item # 38AX87
  • My Part #
  • Mfr. Model # NSP-1400R
  • Catalog Page # N/A
  • UNSPSC # 39111702
General Purpose Handheld Flashlight, Plastic, Maximum Lumens Output: 90, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade General Purpose
  • Rechargeable No
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Lumens 90/60/25
  • Lumens Range 50 to 99
  • Maximum Lumens Output 90
  • Run Time on High Setting 1.5 hr.
  • Flashlight Body Material Plastic
  • Body Color Red
  • Length 5.30"
  • Body Dia. 1.10"
  • Safety Rated Not Safety Rated
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 1.5/3 hr.
  • Lamp Life 50,000 hr.
  • Switch Type Dual Body
  • Beam Distance 50m
  • Lens Material Polycarbonate
  • Water Penetration Rating IPX4
  • Light Output Modes High
  • Flashlight Beam Type Dual, Fixed, Flood
  • Special Light Output Mode No Special Light Output
  • Weight with Batteries 2.20 oz.
  • Standards CE
  • Drop Rating 2.0m
  • Peak Beam Intensity 650cd
  • Manufacturers Warranty Length 1 yr.
  • Includes Pocket Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.