Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
NIGHTSTICK

Flashlight, Black, LED, 60/25L, AAA

  • Item # 38D261
  • Mfr. Model # NSP-4618B
  • Catalog Page # N/A
  • UNSPSC # 39111702
Flashlight,Black,LED,60/25L,AAA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Specialty Flashlights

Technical Specs

  • Item Flashlight
  • Lamp Type LED
  • Battery Size AAA
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 4 hr.
  • Length 4-3/4"
  • Diameter 1"
  • Candle Power 650
  • Lumens 60/25
  • Lamp Life 35K hr.
  • Body Color Black
  • Body Material Engineered Polymer
  • Switch Type Single Body Switch
  • Lens Material Polycarbonate
  • LED Color White
  • Beam Distance 50 ft.
  • Impact Resistance 2m
  • Light Output 60 lm High/25 lm Low
  • Water Penetration Rating IPX6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms