Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
NIGHT SEARCHER

72W LED Floor Stand Remote Area Lighting System, Black, 6000/3000 Lumens

  • Item # 29VT30
  • My Part #
  • Mfr. Model # 5116000L
  • Catalog Page # 520
  • UNSPSC # 39111605
72W LED Floor Stand Remote Area Lighting System, Black, 6000/3000 Lumens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use this powerful, weather-resistant lighting system to illuminate remote locations.

View More

Technical Specs

  • Item Remote Area Lighting System
  • Type - Job Site Lighting Floor Stand
  • Power Source - Job Site Lighting Dual (AC/DC)
  • Lumens 6000/3000
  • Number of Lamp Heads 1
  • Run Time - Job Site Lights 3.5/7 hr.
  • Charge Time 8 hr.
  • Battery Chemistry Lithium Ion
  • Cord Length - Job Site Lighting 8 ft.
  • Max. Extension Height 63"
  • Light Technology LED
  • IP Rating IP65
  • Safety Rated Not Safety Rated
  • Voltage 120VAC
  • Lamp Watts 72
  • Color Black
  • Item - Job Site Lighting Remote Area Lighting System
  • Gauge/Conductor 18/2
  • Includes Head and Pole
  • Standards cUL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms