Skip Content

DV
NICHOLSON

Three Square File,American,8 In. L

  • Item # 1G590
  • My Part #
  • Mfr. Model # 16102N
  • Catalog Page # N/A
  • UNSPSC # 27111902
Three Square File,American,8 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Three Square File
  • Pattern American
  • Profile Shape Triangular
  • Cut Type Smooth/Double
  • Length 8"
  • Finish Natural
  • Width 5/8"
  • Edges Slightly Set and Cut
  • Handle Design Tang
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products