Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NICHOLSON

Steam Trap, 650 psi, 6625 Lbs/Hr, Max. Temp. 750°F

  • Item# 4DXF4
  • Mfr. Model# TA500-T4E92A0
  • Catalog Page# 3628
  • UNSPSC# 40142503
Steam Trap, 650 psi, 6625 Lbs/Hr,Max. Temp. 750°F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $556.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.75 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stainless Steel Thermostatic Traps

• Max. temp.: 750°F Max. pressure: 650 psi Condensate capacity: 625 lb./hr.
Maintenance-free valves have a sealed, compact stainless steel body and just 1 moving part. Lapped, matched valve and seat provide tight shutoff. For drip legs, steam tracing, process equipment, and superheat and modulating loads.

View More

Technical Specs

  • Item Steam Trap
  • Max. Operating PSI 650 psi
  • Max. Temp. 750 Degrees F
  • Body Material 316L Stainless Steel
  • Downstream PSI Range 0 to 650 psi
  • Close Coupling 1"
  • NPT Inlet 1"
  • NPT Outlet 1"
  • Disc Material 416 Stainless Steel
  • Pipe Configuration Straight
  • Application Unit Heaters, Air Vents, Steam Tracing, Drip Legs, Sterilizers, Platen Presses, Tire Presses, Plating Tanks, Cooking Equipment, Laundry Equipment and Other Process Equipment
  • Includes Actuator
  • Condensate Capacity Lbs/Hr 6625 Lbs/Hr
  • End to End Length 4-3/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.