C3
NIC

Task Light, LED, 18 in. Overall Reach

  • Item # 45HE78
  • My Part #
  • Mfr. Model # IR-LED-CLIK-M2-110230AC
  • Catalog Page # N/A
  • UNSPSC # 39111516
Task Light, LED, 18 in. Overall Reach close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $660.23 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.5 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Articulating Arm Task Light
  • Task Light Type Articulating Arm Task Light
  • Lamp Type LED
  • Watts 6
  • Arm Length 17"
  • Voltage 120
  • Lamp Included Yes
  • Switch Rocker
  • Transformer Integral
  • Color Silver
  • Waterproof Yes
  • Overall Reach 18"
  • Cord Length 6 ft.
  • Material of Construction Aluminum
  • Mounting Type Screw-Down Base
  • Cord Type SJOW
  • Includes Cord, Plug
  • Special Features Adjustable Head, Rated Lifespan of 40,000 hr., Resists Lubricants and Coolants
  • Manufacturers Warranty Length 1 yr.
  • Standards CE EN1837
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.