Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
NIBCO

Wrot Copper Reducing Tee, C x C x C Connection Type, 2" x 1-1/2" x 1-1/2" Tube Size

  • Item # 39R580
  • My Part #
  • Mfr. Model # 611RR 2X11/2X11/2
  • Catalog Page # 2792
  • UNSPSC # 40142319
Wrot Copper Reducing Tee, C x C x C Connection Type, 2" x 1-1/2" x 1-1/2" Tube Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $50.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With 99.9% pure copper material, this NIBCO reducing tee is seamless tubing construction and can form a permanent, leaktight connection that resists corrosion and scaling. This wrot copper fitting is ideal for drinking water, air conditioning, and refrigeration applications in residential and commercial systems.

View More

Technical Specs

  • Item Reducing Tee
  • Tube Fitting Material Wrot Copper
  • Fitting Connection Type C x C x C
  • Tube Size 2" x 1-1/2" x 1-1/2"
  • Outside Dia. 2-1/8" x 1-5/8" x 1-5/8"
  • Max. Pressure 291 psi@200 Degrees F
  • Temp. Range -20 Degrees to 400 Degrees F
  • Standards ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; MSS SP-109 (5" To 8"); NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.