Skip Content

ST
NIBCO

Wrot Copper Coupling, Rolled Tube Stop, C x C Connection Type, 5/16" Tube Size

  • Item# 5P173
  • Mfr. Model# U600RS 5/16
  • Catalog Page# 3481
  • UNSPSC# 40142315
Wrot Copper Coupling, Rolled Tube Stop, C x C Connection Type, 5/16" Tube Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $0.96 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Close-fit elbow has scale- and corrosion-resistant copper construction that is excellent for drinking water, HVAC, and refrigeration applications. Diameter is copper tube size. Female press connections.

View More

Technical Specs

  • Item Coupling, Rolled Tube Stop
  • Tube Fitting Material Wrot Copper
  • Fitting Connection Type C x C
  • Tube Size 5/16"
  • Outside Dia. 7/16"
  • Max. Pressure 779 psi @ 100 Degrees F
  • Temp. Range -20 Degrees to 400 Degrees F
  • Standards ASME/ANSI B16.22
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.