NH
NIBCO

Tube Nut, Flare Connection Type, 1EA

  • Item # 36N483
  • My Part #
  • Mfr. Model # 500 1
  • Catalog Page # 2799
  • UNSPSC # 40142315
Tube Nut, Flare Connection Type, 1EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Tube Fittings~Flared Tube Fittings


$16.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Product Details

Featuring a higher pressure rating than most wrot copper fittings, this NIBCO tube nut is suitable for use in nondrinking water and air in commercial and residential plumbing applications. Fitting is a replacement for a NIBCO flared fitting line.

• Dezincification resistant
• 50-yr. limited manufacturer’s warranty

View More

Technical Specs

  • Item Tube Nut
  • Tube Fitting Material Cast Bronze
  • Pipe Size - Pipe Fitting 1"
  • Flare Type 45 Degrees
  • Max. Pressure 175 psi
  • Temp. Range 40 Degrees to 100 Degrees F
  • Standards ASME B16.26
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).