Skip Content

 
NIBCO

Suction Line P-Trap

Suction Line P-Trap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Traps 
  • Item Suction Line P-Trap 
  • Body Material Wrot Copper 
  • Connection Type C x C 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Tube Size
Please Select
Outside Dia.
Please Select
Max. Pressure
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Outside Dia.
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
U698 1/2
1/2"
5/8"
722 psi@100 Degrees F

$20.75 / each

Enter location to check availability
Catalog Page #  3481 

Price $20.75 / each

Technical Specs

  • Fittings Sub-Category Traps
  • Item Suction Line P-Trap
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 1/2"
  • Outside Dia. 5/8"
  • Max. Pressure 722 psi@100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U698 5/8
5/8"
3/4"
631 psi @ 100 Degrees F

$36.20 / each

Enter location to check availability
Catalog Page #  3481 

Price $36.20 / each

Technical Specs

  • Fittings Sub-Category Traps
  • Item Suction Line P-Trap
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 5/8"
  • Outside Dia. 3/4"
  • Max. Pressure 631 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U698 3/4
3/4"
7/8"
582 psi @ 100 Degrees F

$29.65 / each

Enter location to check availability
Catalog Page #  3481 

Price $29.65 / each

Technical Specs

  • Fittings Sub-Category Traps
  • Item Suction Line P-Trap
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 3/4"
  • Outside Dia. 7/8"
  • Max. Pressure 582 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U698 11/4
1-1/4"
1-3/8"
439 psi @ 100 Degrees F

$59.20 / each

Enter location to check availability
Catalog Page #  3481 

Price $59.20 / each

Technical Specs

  • Fittings Sub-Category Traps
  • Item Suction Line P-Trap
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 1-1/4"
  • Outside Dia. 1-3/8"
  • Max. Pressure 439 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More