Skip Content

 
NIBCO

Return Bend

Return Bend close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Return Bend 
  • Body Material Wrot Copper 
  • Connection Type C x C 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Fittings Sub-Category
Please Select
Tube Size
Please Select
Outside Dia.
Please Select
Max. Pressure
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Fittings Sub-Category
Tube Size
Outside Dia.
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
U638 3/8
Bends
3/8"
1/2"
779 psi @ 100 Degrees F

$3.80 / each

Enter location to check availability
Catalog Page #  3481 

Price $3.80 / each

Technical Specs

  • Fittings Sub-Category Bends
  • Item Return Bend
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 3/8"
  • Outside Dia. 1/2"
  • Max. Pressure 779 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U638 1/2
Bends
1/2"
5/8"
722 psi@100 Degrees F

$6.93 / each

Enter location to check availability
Catalog Page #  3481 

Price $6.93 / each

Technical Specs

  • Fittings Sub-Category Bends
  • Item Return Bend
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 1/2"
  • Outside Dia. 5/8"
  • Max. Pressure 722 psi@100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U638 3/4
Bends
3/4"
7/8"
582 psi @ 100 Degrees F

$12.80 / each

Enter location to check availability
Catalog Page #  3481 

Price $12.80 / each

Technical Specs

  • Fittings Sub-Category Bends
  • Item Return Bend
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 3/4"
  • Outside Dia. 7/8"
  • Max. Pressure 582 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U638 1
Bends
1"
1-1/8"
494 psi @ 100 Degrees F

$28.35 / each

Enter location to check availability
Catalog Page #  3481 

Price $28.35 / each

Technical Specs

  • Fittings Sub-Category Bends
  • Item Return Bend
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 1"
  • Outside Dia. 1-1/8"
  • Max. Pressure 494 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
638 1/8
Elbows
1/8"
1/4 x 1/8"
729 psi@200 Degrees F

$2.88 / each

Enter location to check availability
Catalog Page #  3481 

Price $2.88 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Return Bend
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 1/8"
  • Outside Dia. 1/4 x 1/8"
  • Max. Pressure 729 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
638 1/4
Elbows
1/4"
3/8 x 1-3/8"
729 psi@200 Degrees F

$2.33 / each

Enter location to check availability
Catalog Page #  3481 

Price $2.33 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Return Bend
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 1/4"
  • Outside Dia. 3/8 x 1-3/8"
  • Max. Pressure 729 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
638 1/4 11/2
Elbows
1/4" x 1-1/2"
3/8" x 1-5/8" (1-1/2" C to C)
577 psi@200 Degrees F

$2.67 / each

Enter location to check availability
Catalog Page #  3481 

Price $2.67 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Return Bend
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 1/4" x 1-1/2"
  • Outside Dia. 3/8" x 1-5/8" (1-1/2" C to C)
  • Max. Pressure 577 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
638
Elbows
1-1/4"
1-3/8" (4" C to C)
351 psi@200 Degrees F

$38.50 / each

Enter location to check availability
Catalog Page #  3481 

Price $38.50 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Return Bend
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 1-1/4"
  • Outside Dia. 1-3/8" (4" C to C)
  • Max. Pressure 351 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
638 11/2
Elbows
1-1/2"
1-5/8" (4-1/2" C to C)
577 psi@200 Degrees F

$43.05 / each

Enter location to check availability
Catalog Page #  3481 

Price $43.05 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Return Bend
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 1-1/2"
  • Outside Dia. 1-5/8" (4-1/2" C to C)
  • Max. Pressure 577 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
638 2
Elbows
2"
2-1/8" (5-1/2" C to C)
291 psi@200 Degrees F

$112.20 / each

Enter location to check availability
Catalog Page #  3481 

Price $112.20 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Return Bend
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 2"
  • Outside Dia. 2-1/8" (5-1/2" C to C)
  • Max. Pressure 291 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More