Skip Content

 
NIBCO

Reducing Tee

Reducing Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Tees 
  • Item Reducing Tee 
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Outside Dia.
Please Select
Max. Pressure
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
154 Products
Compare /
Item #
Mfr.
Model #
Body Material
Connection Type
Tube Size
Pipe Size
Outside Dia.
Max. Pressure
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
712R 1/2X1/2X1/4
Cast Bronze
C x C x FNPT
1/2"
1/4"
5/8" x 5/8" x 3/8"
577 psi@200 Degrees F

$8.74 / each

Enter location to check availability
Catalog Page #  3484 

Price $8.74 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Cast Bronze
  • Connection Type C x C x FNPT
  • Tube Size 1/2"
  • Pipe Size 1/4"
  • Outside Dia. 5/8" x 5/8" x 3/8"
  • Max. Pressure 577 psi@200 Degrees F
712BH 1/2X1/2X3/4
Cast Bronze
C x C x FNPT
1/2"
3/4"
5/8" x 5/8" x 7/8"
466 psi@200 Degrees F

$17.44 / each

Enter location to check availability
Catalog Page #  3484 

Price $17.44 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Cast Bronze
  • Connection Type C x C x FNPT
  • Tube Size 1/2"
  • Pipe Size 3/4"
  • Outside Dia. 5/8" x 5/8" x 7/8"
  • Max. Pressure 466 psi@200 Degrees F
712R 1X1X1/2
Cast Bronze
C x C x FNPT
1"
1/2"
1-3/8" x 1-3/8" x 7/8"
395 psi@200 Degrees F

$21.81 / each

Enter location to check availability
Catalog Page #  3484 

Price $21.81 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Cast Bronze
  • Connection Type C x C x FNPT
  • Tube Size 1"
  • Pipe Size 1/2"
  • Outside Dia. 1-3/8" x 1-3/8" x 7/8"
  • Max. Pressure 395 psi@200 Degrees F
712R 1X1X3/4
Cast Bronze
C x C x FNPT
1"
3/4"
1-1/8" x 1-1/8" x 3/4"
395 psi@200 Degrees F

$23.07 / each

Enter location to check availability
Catalog Page #  3484 

Price $23.07 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Cast Bronze
  • Connection Type C x C x FNPT
  • Tube Size 1"
  • Pipe Size 3/4"
  • Outside Dia. 1-1/8" x 1-1/8" x 3/4"
  • Max. Pressure 395 psi@200 Degrees F
712R 11/4X11/4X1/2
Cast Bronze
C x C x FNPT
1-1/4"
1/2"
1-3/8" x 1-3/8" x 1/2"
351 psi@200 Degrees F

$34.55 / each

Enter location to check availability
Catalog Page #  3484 

Price $34.55 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Cast Bronze
  • Connection Type C x C x FNPT
  • Tube Size 1-1/4"
  • Pipe Size 1/2"
  • Outside Dia. 1-3/8" x 1-3/8" x 1/2"
  • Max. Pressure 351 psi@200 Degrees F
712R 11/4X11/4X3/4
Cast Bronze
C x C x FNPT
1-1/4"
3/4"
1-3/8" x 1-3/8" x 3/4"
351 psi@200 Degrees F

$36.20 / each

Enter location to check availability
Catalog Page #  3484 

Price $36.20 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Cast Bronze
  • Connection Type C x C x FNPT
  • Tube Size 1-1/4"
  • Pipe Size 3/4"
  • Outside Dia. 1-3/8" x 1-3/8" x 3/4"
  • Max. Pressure 351 psi@200 Degrees F
712R 11/2X11/2X1/2
Cast Bronze
C x C x FNPT
1-1/2"
1/2"
1-5/8" x 1-5/8" x 5/8"
327 psi@200 Degrees F

$54.55 / each

Enter location to check availability
Catalog Page #  3484 

Price $54.55 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Cast Bronze
  • Connection Type C x C x FNPT
  • Tube Size 1-1/2"
  • Pipe Size 1/2"
  • Outside Dia. 1-5/8" x 1-5/8" x 5/8"
  • Max. Pressure 327 psi@200 Degrees F
714RR 3/4X1/2X3/4
Cast Bronze
C x FNPT x C
3/4"
1/2"
7/8" x 5/8" x 7/8"
466 psi@200 Degrees F

$13.41 / each

Enter location to check availability
Catalog Page #  3484 

Price $13.41 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Cast Bronze
  • Connection Type C x FNPT x C
  • Tube Size 3/4"
  • Pipe Size 1/2"
  • Outside Dia. 7/8" x 5/8" x 7/8"
  • Max. Pressure 466 psi@200 Degrees F
714RR 1X1/2X1
Cast Bronze
C x FNPT x C
1"
1/2"
1-1/8" x 5/8" x 1-1/8"
395 psi@200 Degrees F

$35.05 / each

Enter location to check availability
Catalog Page #  3484 

Price $35.05 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Cast Bronze
  • Connection Type C x FNPT x C
  • Tube Size 1"
  • Pipe Size 1/2"
  • Outside Dia. 1-1/8" x 5/8" x 1-1/8"
  • Max. Pressure 395 psi@200 Degrees F
714RR 1X3/4X1
Cast Bronze
C x FNPT x C
1"
3/4"
1-1/8" x 7/8" x 1-1/8"
395 psi@200 Degrees F

$35.45 / each

Enter location to check availability
Catalog Page #  3484 

Price $35.45 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Cast Bronze
  • Connection Type C x FNPT x C
  • Tube Size 1"
  • Pipe Size 3/4"
  • Outside Dia. 1-1/8" x 7/8" x 1-1/8"
  • Max. Pressure 395 psi@200 Degrees F
7103RR 3/4X1/2X1/2
Cast Bronze
FNPT x FNPT x C
1/2"
7/8" x 5/8" x 5/8"
466 psi@200 Degrees F

$17.85 / each

Enter location to check availability
Catalog Page #  3484 

Price $17.85 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Cast Bronze
  • Connection Type FNPT x FNPT x C
  • Tube Size 1/2"
  • Outside Dia. 7/8" x 5/8" x 5/8"
  • Max. Pressure 466 psi@200 Degrees F
7103RR 3/4X1/2X3/4
Cast Bronze
FNPT x FNPT x C
3/4"
7/8" x 5/8" x 7/8"
466 psi@200 Degrees F

$21.13 / each

Enter location to check availability
Catalog Page #  3484 

Price $21.13 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Cast Bronze
  • Connection Type FNPT x FNPT x C
  • Tube Size 3/4"
  • Outside Dia. 7/8" x 5/8" x 7/8"
  • Max. Pressure 466 psi@200 Degrees F
U712 3/4x3/4x1/2
Cast Copper
C x C x FNPT
3/4"
1/2"
7/8" x 7/8" x 5/8"
582 psi @ 100 Degrees F

$18.46 / each

Enter location to check availability
Catalog Page #  3484 

Price $18.46 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Cast Copper
  • Connection Type C x C x FNPT
  • Tube Size 3/4"
  • Pipe Size 1/2"
  • Outside Dia. 7/8" x 7/8" x 5/8"
  • Max. Pressure 582 psi @ 100 Degrees F
711RR-LF 11/4X1/2X1
Low Lead Cast Bronze
C x C x C
1-1/4" x 1/2" x 1"
391 psi
Low Lead Compliant
Certified Low Lead Compliant

$35.90 / each

Enter location to check availability
Catalog Page #  3485 

Price $35.90 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Low Lead Cast Bronze
  • Connection Type C x C x C
  • Tube Size 1-1/4" x 1/2" x 1"
  • Max. Pressure 391 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
712R-LF 1/2X1/2X3/8
Low Lead Cast Bronze
C x C x FNPT
1/2"
3/8"
577 psi
Low Lead Compliant
Certified Low Lead Compliant

$11.14 / each

Enter location to check availability
Catalog Page #  3485 

Price $11.14 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Low Lead Cast Bronze
  • Connection Type C x C x FNPT
  • Tube Size 1/2"
  • Pipe Size 3/8"
  • Max. Pressure 577 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
712R-LF 3/4X3/4X3/8
Low Lead Cast Bronze
C x C x FNPT
3/4"
3/8"
466 psi
Low Lead Compliant
Certified Low Lead Compliant

$20.66 / each

Enter location to check availability
Catalog Page #  3485 

Price $20.66 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Low Lead Cast Bronze
  • Connection Type C x C x FNPT
  • Tube Size 3/4"
  • Pipe Size 3/8"
  • Max. Pressure 466 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
712R-LF 11/4 X 11/4X3/4
Low Lead Cast Bronze
C x C x FNPT
1-1/4"
3/4"
391 psi
Low Lead Compliant
Certified Low Lead Compliant

$45.35 / each

Enter location to check availability
Catalog Page #  3485 

Price $45.35 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Low Lead Cast Bronze
  • Connection Type C x C x FNPT
  • Tube Size 1-1/4"
  • Pipe Size 3/4"
  • Max. Pressure 391 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
712R-LF 11/2X11/2X3/4
Low Lead Cast Bronze
C x C x FNPT
1-1/2"
3/4"
327 psi
Low Lead Compliant
Certified Low Lead Compliant

$66.05 / each

Enter location to check availability
Catalog Page #  3485 

Price $66.05 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Low Lead Cast Bronze
  • Connection Type C x C x FNPT
  • Tube Size 1-1/2"
  • Pipe Size 3/4"
  • Max. Pressure 327 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
712R-LF 2X2X3/4
Low Lead Cast Bronze
C x C x FNPT
2"
3/4"
291 psi
Low Lead Compliant
Certified Low Lead Compliant

$102.90 / each

Enter location to check availability
Catalog Page #  3485 

Price $102.90 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Low Lead Cast Bronze
  • Connection Type C x C x FNPT
  • Tube Size 2"
  • Pipe Size 3/4"
  • Max. Pressure 291 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
712R-LF 2X2X1
Low Lead Cast Bronze
C x C x FNPT
2"
1"
291 psi
Low Lead Compliant
Certified Low Lead Compliant

$102.90 / each

Enter location to check availability
Catalog Page #  3485 

Price $102.90 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Low Lead Cast Bronze
  • Connection Type C x C x FNPT
  • Tube Size 2"
  • Pipe Size 1"
  • Max. Pressure 291 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
705-LF 1/2X1/8X1/2
Low Lead Cast Bronze
C x FNPT x C
1/2"
1/8"
577 psi
Low Lead Compliant
Certified Low Lead Compliant

$9.59 / each

Enter location to check availability
Catalog Page #  3485 

Price $9.59 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Low Lead Cast Bronze
  • Connection Type C x FNPT x C
  • Tube Size 1/2"
  • Pipe Size 1/8"
  • Max. Pressure 577 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
714RR-LF 1/2X3/4X1/2
Low Lead Cast Bronze
C x FNPT x C
1/2"
3/4"
577 psi
Low Lead Compliant
Certified Low Lead Compliant

$21.78 / each

Enter location to check availability
Catalog Page #  3485 

Price $21.78 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Low Lead Cast Bronze
  • Connection Type C x FNPT x C
  • Tube Size 1/2"
  • Pipe Size 3/4"
  • Max. Pressure 577 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
714RR-LF 3/4/X1/2X3/4
Low Lead Cast Bronze
C x FNPT x C
3/4"
1/2"
466 psi
Low Lead Compliant
Certified Low Lead Compliant

$15.88 / each

Enter location to check availability
Catalog Page #  3485 

Price $15.88 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Low Lead Cast Bronze
  • Connection Type C x FNPT x C
  • Tube Size 3/4"
  • Pipe Size 1/2"
  • Max. Pressure 466 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
705-LF 1X1/8X1
Low Lead Cast Bronze
C x FNPT x C
1"
1/8"
395 psi
Low Lead Compliant
Certified Low Lead Compliant

$19.22 / each

Enter location to check availability
Catalog Page #  3485 

Price $19.22 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Low Lead Cast Bronze
  • Connection Type C x FNPT x C
  • Tube Size 1"
  • Pipe Size 1/8"
  • Max. Pressure 395 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
714RR-LF 1X1/2X1
Low Lead Cast Bronze
C x FNPT x C
1"
1/2"
395 psi
Low Lead Compliant
Certified Low Lead Compliant

$42.40 / each

Enter location to check availability
Catalog Page #  3485 

Price $42.40 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Low Lead Cast Bronze
  • Connection Type C x FNPT x C
  • Tube Size 1"
  • Pipe Size 1/2"
  • Max. Pressure 395 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
710-3R-LF 3/4X3/4X1/2
Low Lead Cast Bronze
FNPT x FNPT x C
1/2"
3/4"
577 psi
Low Lead Compliant
Certified Low Lead Compliant

$22.45 / each

Enter location to check availability
Catalog Page #  3485 

Price $22.45 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Low Lead Cast Bronze
  • Connection Type FNPT x FNPT x C
  • Tube Size 1/2"
  • Pipe Size 3/4"
  • Max. Pressure 577 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
710-3RR-LF 3/4X1/2X1/2
Low Lead Cast Bronze
FNPT x FNPT x C
1/2"
3/4" x 1/2"
577 psi
Low Lead Compliant
Certified Low Lead Compliant

$22.39 / each

Enter location to check availability
Catalog Page #  3485 

Price $22.39 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Low Lead Cast Bronze
  • Connection Type FNPT x FNPT x C
  • Tube Size 1/2"
  • Pipe Size 3/4" x 1/2"
  • Max. Pressure 577 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
710-3RR-LF 3/4X1/2X3/4
Low Lead Cast Bronze
FNPT x FNPT x C
3/4"
3/4" x 1/2"
466 psi
Low Lead Compliant
Certified Low Lead Compliant

$25.05 / each

Enter location to check availability
Catalog Page #  3485 

Price $25.05 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Low Lead Cast Bronze
  • Connection Type FNPT x FNPT x C
  • Tube Size 3/4"
  • Pipe Size 3/4" x 1/2"
  • Max. Pressure 466 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C611 3/4x1/2x3/4
Wrot Copper
C x C
3/4" x 1/2" x 3/4"
7/8" x 5/8" x 7/8"
582 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$3.97 / each

Enter location to check availability
Catalog Page #  NA

Price $3.97 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 3/4" x 1/2" x 3/4"
  • Outside Dia. 7/8" x 5/8" x 7/8"
  • Max. Pressure 582 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
611R 1/8X1/8X3/16
Wrot Copper
C x C x C
1/8" x 1/8" x 3/16"
1/4" x 1/4" x 3/16"
729 psi@200 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$9.54 / each

Enter location to check availability
Catalog Page #  3481 

Price $9.54 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C x C
  • Tube Size 1/8" x 1/8" x 3/16"
  • Outside Dia. 1/4" x 1/4" x 3/16"
  • Max. Pressure 729 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
611RR 1/4X1/8X1/8
Wrot Copper
C x C x C
1/4" x 1/8" x 1/8"
3/8" x 1/4" x 1/4"
729 psi@200 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$8.56 / each

Enter location to check availability
Catalog Page #  3481 

Price $8.56 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C x C
  • Tube Size 1/4" x 1/8" x 1/8"
  • Outside Dia. 3/8" x 1/4" x 1/4"
  • Max. Pressure 729 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
611RR 1/4x1/8x1/4
Wrot Copper
C x C x C
1/4" x 1/8" x 1/4"
3/8" x 1/4" x 3/8"
912 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$9.17 / each

Enter location to check availability
Catalog Page #  3481 

Price $9.17 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C x C
  • Tube Size 1/4" x 1/8" x 1/4"
  • Outside Dia. 3/8" x 1/4" x 3/8"
  • Max. Pressure 912 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
611R 1/4X1/4X1/8
Wrot Copper
C x C x C
1/4" x 1/4" x 1/8"
3/8" x 3/8" x 1/4"
729 psi@200 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$6.83 / each

Enter location to check availability
Catalog Page #  3481 

Price $6.83 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C x C
  • Tube Size 1/4" x 1/4" x 1/8"
  • Outside Dia. 3/8" x 3/8" x 1/4"
  • Max. Pressure 729 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
611R 1/4X1/4X5/16
Wrot Copper
C x C x C
1/4" x 1/4" x 5/16"
3/8" x 3/8" x 7/16"
729 psi@200 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$11.79 / each

Enter location to check availability
Catalog Page #  3481 

Price $11.79 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C x C
  • Tube Size 1/4" x 1/4" x 5/16"
  • Outside Dia. 3/8" x 3/8" x 7/16"
  • Max. Pressure 729 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
611RR 1/4X5/16ODX1/4
Wrot Copper
C x C x C
1/4" x 5/16" x 1/4"
3/8" x 7/16" x 3/8"
729 psi@200 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$10.11 / each

Enter location to check availability
Catalog Page #  3481 

Price $10.11 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C x C
  • Tube Size 1/4" x 5/16" x 1/4"
  • Outside Dia. 3/8" x 7/16" x 3/8"
  • Max. Pressure 729 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
611RR 5/16ODX1/8X1/8
Wrot Copper
C x C x C
5/16" x 1/8" x 1/8"
7/16" x 1/4" x 1/4"
623 psi@200 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$8.53 / each

Enter location to check availability
Catalog Page #  3481 

Price $8.53 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C x C
  • Tube Size 5/16" x 1/8" x 1/8"
  • Outside Dia. 7/16" x 1/4" x 1/4"
  • Max. Pressure 623 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
611RR 5/16ODX1/8X5/16OD
Wrot Copper
C x C x C
5/16" x 1/8" x 5/16"
7/16" x 1/4" x 7/16"
623 psi@200 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$8.02 / each

Enter location to check availability
Catalog Page #  3481 

Price $8.02 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C x C
  • Tube Size 5/16" x 1/8" x 5/16"
  • Outside Dia. 7/16" x 1/4" x 7/16"
  • Max. Pressure 623 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
611R 5/16X5/16X1/8
Wrot Copper
C x C x C
5/16" x 5/16" x 1/8"
7/16" x 7/16" x 1/4"
623 psi@200 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$7.03 / each

Enter location to check availability
Catalog Page #  3481 

Price $7.03 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C x C
  • Tube Size 5/16" x 5/16" x 1/8"
  • Outside Dia. 7/16" x 7/16" x 1/4"
  • Max. Pressure 623 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
611RR 3/8X1/8X3/8
Wrot Copper
C x C x C
3/8" x 1/8" x 3/8"
1/2" x 1/4" x 1/2"
623 psi@200 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$11.46 / each

Enter location to check availability
Catalog Page #  3481 

Price $11.46 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C x C
  • Tube Size 3/8" x 1/8" x 3/8"
  • Outside Dia. 1/2" x 1/4" x 1/2"
  • Max. Pressure 623 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
611RR 3/8X1/4X1/4
Wrot Copper
C x C x C
3/8" x 1/4" x 1/4"
1/2" x 3/8" x 3/8"
623 psi@200 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$9.08 / each

Enter location to check availability
Catalog Page #  3481 

Price $9.08 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C x C
  • Tube Size 3/8" x 1/4" x 1/4"
  • Outside Dia. 1/2" x 3/8" x 3/8"
  • Max. Pressure 623 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
611RR 3/8x1/4x3/8
Wrot Copper
C x C x C
3/8" x 1/4" x 3/8"
1/2" x 3/8" x 1/2"
779 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$10.44 / each

Enter location to check availability
Catalog Page #  3481 

Price $10.44 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C x C
  • Tube Size 3/8" x 1/4" x 3/8"
  • Outside Dia. 1/2" x 3/8" x 1/2"
  • Max. Pressure 779 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
611R 3/8X3/8X1/8
Wrot Copper
C x C x C
3/8" x 3/8" x 1/8"
1/2" x 1/2" x 1/4"
623 psi@200 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$6.41 / each

Enter location to check availability
Catalog Page #  3481 

Price $6.41 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C x C
  • Tube Size 3/8" x 3/8" x 1/8"
  • Outside Dia. 1/2" x 1/2" x 1/4"
  • Max. Pressure 623 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
611R 3/8X3/8X1/4
Wrot Copper
C x C x C
3/8" x 3/8" x 1/4"
1/2" x 1/2" x 3/8"
623 psi@200 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$6.41 / each

Enter location to check availability
Catalog Page #  3481 

Price $6.41 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C x C
  • Tube Size 3/8" x 3/8" x 1/4"
  • Outside Dia. 1/2" x 1/2" x 3/8"
  • Max. Pressure 623 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
611R 3/8X3/8X5/16
Wrot Copper
C x C x C
3/8" x 3/8" x 5/16"
1/2" x 1/2" x 7/16"
623 psi@200 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$8.11 / each

Enter location to check availability
Catalog Page #  3481 

Price $8.11 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C x C
  • Tube Size 3/8" x 3/8" x 5/16"
  • Outside Dia. 1/2" x 1/2" x 7/16"
  • Max. Pressure 623 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
611RR 1/2X1/4X3/8
Wrot Copper
C x C x C
1/2" x 1/4" x 3/8"
5/8" x 3/8" x 1/2"
577 psi@200 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$10.21 / each

Enter location to check availability
Catalog Page #  3481 

Price $10.21 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C x C
  • Tube Size 1/2" x 1/4" x 3/8"
  • Outside Dia. 5/8" x 3/8" x 1/2"
  • Max. Pressure 577 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
611RR 1/2X3/8X1/4
Wrot Copper
C x C x C
1/2" x 3/8" x 1/4"
5/8" x 1/2" x 3/8"
577 psi@200 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$7.33 / each

Enter location to check availability
Catalog Page #  3481 

Price $7.33 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C x C
  • Tube Size 1/2" x 3/8" x 1/4"
  • Outside Dia. 5/8" x 1/2" x 3/8"
  • Max. Pressure 577 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
611RR 1/2X3/8X3/8
Wrot Copper
C x C x C
1/2" x 3/8" x 3/8"
5/8" x 1/2" x 1/2"
577 psi@200 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$7.89 / each

Enter location to check availability
Catalog Page #  3481 

Price $7.89 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C x C
  • Tube Size 1/2" x 3/8" x 3/8"
  • Outside Dia. 5/8" x 1/2" x 1/2"
  • Max. Pressure 577 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
611RR 1/2x3/8x1/2
Wrot Copper
C x C x C
1/2" x 3/8" x 1/2"
5/8" x 1/2" x 5/8"
722 psi@100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$8.06 / each

Enter location to check availability
Catalog Page #  3481 

Price $8.06 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C x C
  • Tube Size 1/2" x 3/8" x 1/2"
  • Outside Dia. 5/8" x 1/2" x 5/8"
  • Max. Pressure 722 psi@100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
611R 1/2X1/2X1/8
Wrot Copper
C x C x C
1/2" x 1/2" x 1/8"
5/8" x 5/8" x 1/4"
577 psi@200 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$6.88 / each

Enter location to check availability
Catalog Page #  3481 

Price $6.88 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C x C
  • Tube Size 1/2" x 1/2" x 1/8"
  • Outside Dia. 5/8" x 5/8" x 1/4"
  • Max. Pressure 577 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
611R 1/2X1/2X1/4
Wrot Copper
C x C x C
1/2" x 1/2" x 1/4"
5/8" x 5/8" x 3/8"
577 psi@200 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$6.08 / each

Enter location to check availability
Catalog Page #  3481 

Price $6.08 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C x C
  • Tube Size 1/2" x 1/2" x 1/4"
  • Outside Dia. 5/8" x 5/8" x 3/8"
  • Max. Pressure 577 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
611R 1/2X1/2X3/8
Wrot Copper
C x C x C
1/2" x 1/2" x 3/8"
5/8" x 5/8" x 1/2"
577 psi@200 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$6.08 / each

Enter location to check availability
Catalog Page #  3481 

Price $6.08 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C x C
  • Tube Size 1/2" x 1/2" x 3/8"
  • Outside Dia. 5/8" x 5/8" x 1/2"
  • Max. Pressure 577 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C611BH 1/2x1/2x3/4
Wrot Copper
C x C x C
1/2" x 1/2" x 3/4"
5/8" x 5/8" x 7/8"
582 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$6.59 / each

Enter location to check availability
Catalog Page #  3481 

Price $6.59 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C x C
  • Tube Size 1/2" x 1/2" x 3/4"
  • Outside Dia. 5/8" x 5/8" x 7/8"
  • Max. Pressure 582 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
611RR 5/8X1/2X1/2
Wrot Copper
C x C x C
5/8" x 1/2" x 1/2"
3/4" x 5/8" x 5/8"
505 psi@200 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$11.46 / each

Enter location to check availability
Catalog Page #  3481 

Price $11.46 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C x C
  • Tube Size 5/8" x 1/2" x 1/2"
  • Outside Dia. 3/4" x 5/8" x 5/8"
  • Max. Pressure 505 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
611R 5/8X5/8X1/4
Wrot Copper
C x C x C
5/8" x 5/8" x 1/4"
3/4" x 3/4" x 3/8"
505 psi@200 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$11.36 / each

Enter location to check availability
Catalog Page #  3481 

Price $11.36 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C x C
  • Tube Size 5/8" x 5/8" x 1/4"
  • Outside Dia. 3/4" x 3/4" x 3/8"
  • Max. Pressure 505 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
611R 5/8X5/8X3/8
Wrot Copper
C x C x C
5/8" x 5/8" x 3/8"
3/4" x 3/4" x 1/2"
505 psi@200 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$11.36 / each

Enter location to check availability
Catalog Page #  3481 

Price $11.36 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C x C
  • Tube Size 5/8" x 5/8" x 3/8"
  • Outside Dia. 3/4" x 3/4" x 1/2"
  • Max. Pressure 505 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
611R 5/8X5/8X1/2
Wrot Copper
C x C x C
5/8" x 5/8" x 1/2"
3/4" x 3/4" x 1/2"
505 psi@200 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$11.36 / each

Enter location to check availability
Catalog Page #  3481 

Price $11.36 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C x C
  • Tube Size 5/8" x 5/8" x 1/2"
  • Outside Dia. 3/4" x 3/4" x 1/2"
  • Max. Pressure 505 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
611RR 3/4X3/8X3/8
Wrot Copper
C x C x C
3/4" x 3/8" x 3/8"
7/8" x 1/2" x 1/2"
466 psi@200 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$5.84 / each

Enter location to check availability
Catalog Page #  3481 

Price $5.84 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Reducing Tee
  • Body Material Wrot Copper
  • Connection Type C x C x C
  • Tube Size 3/4" x 3/8" x 3/8"
  • Outside Dia. 7/8" x 1/2" x 1/2"
  • Max. Pressure 466 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
611RR 3/4X3/8X3/4
Wrot Copper
C x C x C
3/4" x 3/8" x 3/4"
7/8" x 1/2" x 7/8"
466 psi@200 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$6.04 / each

Enter location to check availability