Skip Content

 
NIBCO

Reducing Elbow, 90 Degrees, Short Radius

Reducing Elbow, 90 Degrees, Short Radius close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Reducing Elbow, 90 Degrees , Short Radius 
  • Body Material Wrot Copper 
  • Connection Type C x C 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Tube Size
Please Select
Outside Dia.
Please Select
Max. Pressure
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Outside Dia.
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
U607 1/2x3/8
1/2" x 3/8"
5/8" x 1/2"
722 psi@100 Degrees F

$6.47 / each

Enter location to check availability
Catalog Page #  3481 

Price $6.47 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Reducing Elbow, 90 Degrees , Short Radius
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 1/2" x 3/8"
  • Outside Dia. 5/8" x 1/2"
  • Max. Pressure 722 psi@100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C607 3/4x1/2
3/4" x 1/2"
7/8" x 5/8"
582 psi @ 100 Degrees F

$4.67 / each

Enter location to check availability
Catalog Page #  3481 

Price $4.67 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Reducing Elbow, 90 Degrees , Short Radius
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 3/4" x 1/2"
  • Outside Dia. 7/8" x 5/8"
  • Max. Pressure 582 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C607R 1x3/4
1" x 3/4"
1-1/8" x 7/8"
494 psi @ 100 Degrees F

$8.52 / each

Enter location to check availability
Catalog Page #  3481 

Price $8.52 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Reducing Elbow, 90 Degrees , Short Radius
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 1" x 3/4"
  • Outside Dia. 1-1/8" x 7/8"
  • Max. Pressure 494 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More