Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
NIBCO

Low Lead Cast Bronze Tee, C x C x FNPT Connection Type, 1" Tube Size

  • Item # 5GEX2
  • Mfr. Model # 712RLF-1112
  • Catalog Page # 2855
  • UNSPSC # 40142319
Low Lead Cast Bronze Tee, C x C x FNPT Connection Type, 1" Tube Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $48.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.33 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-Lead Cast Bronze Fittings
Meet ASTM B-584 (Alloy 87850) NSF/ANSI 61 Annex G standards. Certified for use in potable water applications.

View More

Technical Specs

  • Item Tee
  • Tube Fitting Material Low Lead Cast Bronze
  • Fitting Connection Type C x C x FNPT
  • Tube Size 1"
  • Pipe Size - Pipe Fitting 1/2"
  • Outside Dia. 1-1/8" x 1-1/8" x 1/2"
  • Max. Pressure 395 psi
  • Temp. Range -20 Degrees to 200 Degrees F
  • Standards NSF/ANSI 61 Annex G
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.