Skip Content

 
NIBCO

Flush Bushing

Flush Bushing close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Bushings 
  • Item Flush Bushing 
  • Body Material Wrot Copper 
  • Connection Type FTG x C 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Tube Size
Please Select
Outside Dia.
Please Select
Max. Pressure
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Outside Dia.
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
618 1/4x1/8
1/4" x 1/8"
3/8" x 1/4"
912 psi @ 100 Degrees F

$1.40 / each

Enter location to check availability
Catalog Page #  3482 

Price $1.40 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Flush Bushing
  • Body Material Wrot Copper
  • Connection Type FTG x C
  • Tube Size 1/4" x 1/8"
  • Outside Dia. 3/8" x 1/4"
  • Max. Pressure 912 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
618 3/8x1/4
3/8" x 1/4"
1/2" x 3/8"
779 psi @ 100 Degrees F

$1.41 / each

Enter location to check availability
Catalog Page #  3482 

Price $1.41 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Flush Bushing
  • Body Material Wrot Copper
  • Connection Type FTG x C
  • Tube Size 3/8" x 1/4"
  • Outside Dia. 1/2" x 3/8"
  • Max. Pressure 779 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
618 1/2x1/4
1/2" x 1/4"
5/8" x 3/8"
722 psi@100 Degrees F

$1.83 / each

Enter location to check availability
Catalog Page #  3482 

Price $1.83 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Flush Bushing
  • Body Material Wrot Copper
  • Connection Type FTG x C
  • Tube Size 1/2" x 1/4"
  • Outside Dia. 5/8" x 3/8"
  • Max. Pressure 722 psi@100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
618 1/2x3/8
1/2" x 3/8"
5/8" x 1/2"
722 psi@100 Degrees F

$1.68 / each

Enter location to check availability
Catalog Page #  3482 

Price $1.68 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Flush Bushing
  • Body Material Wrot Copper
  • Connection Type FTG x C
  • Tube Size 1/2" x 3/8"
  • Outside Dia. 5/8" x 1/2"
  • Max. Pressure 722 psi@100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
618 5/8x1/2
5/8" x 1/2"
3/4" x 5/8"
631 psi @ 100 Degrees F

$2.03 / each

Enter location to check availability
Catalog Page #  3482 

Price $2.03 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Flush Bushing
  • Body Material Wrot Copper
  • Connection Type FTG x C
  • Tube Size 5/8" x 1/2"
  • Outside Dia. 3/4" x 5/8"
  • Max. Pressure 631 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
618 3/4x1/2
3/4" x 1/2"
7/8" x 5/8"
582 psi @ 100 Degrees F

$3.13 / each

Enter location to check availability
Catalog Page #  3482 

Price $3.13 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Flush Bushing
  • Body Material Wrot Copper
  • Connection Type FTG x C
  • Tube Size 3/4" x 1/2"
  • Outside Dia. 7/8" x 5/8"
  • Max. Pressure 582 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
618 3/4x5/8
3/4" x 5/8"
7/8" x 3/4"
582 psi @ 100 Degrees F

$3.30 / each

Enter location to check availability
Catalog Page #  3482 

Price $3.30 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Flush Bushing
  • Body Material Wrot Copper
  • Connection Type FTG x C
  • Tube Size 3/4" x 5/8"
  • Outside Dia. 7/8" x 3/4"
  • Max. Pressure 582 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
618 1x1/2
1" x 1/2"
1-1/8" x 5/8"
494 psi @ 100 Degrees F

$5.32 / each

Enter location to check availability
Catalog Page #  3482 

Price $5.32 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Flush Bushing
  • Body Material Wrot Copper
  • Connection Type FTG x C
  • Tube Size 1" x 1/2"
  • Outside Dia. 1-1/8" x 5/8"
  • Max. Pressure 494 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
618 1x3/4
1" x 3/4"
1-1/8" x 7/8"
494 psi @ 100 Degrees F

$4.73 / each

Enter location to check availability
Catalog Page #  3482 

Price $4.73 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Flush Bushing
  • Body Material Wrot Copper
  • Connection Type FTG x C
  • Tube Size 1" x 3/4"
  • Outside Dia. 1-1/8" x 7/8"
  • Max. Pressure 494 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
618 11/4x1
1-1/4" x 1"
1-3/8" x 1-1/8"
439 psi @ 100 Degrees F

$5.96 / each

Enter location to check availability
Catalog Page #  3482 

Price $5.96 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Flush Bushing
  • Body Material Wrot Copper
  • Connection Type FTG x C
  • Tube Size 1-1/4" x 1"
  • Outside Dia. 1-3/8" x 1-1/8"
  • Max. Pressure 439 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
618 11/2x11/4
1-1/2" x 1-1/4"
1-5/8" x 1-3/8"
408 psi @ 100 Degrees F

$7.87 / each

Enter location to check availability
Catalog Page #  3482 

Price $7.87 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Flush Bushing
  • Body Material Wrot Copper
  • Connection Type FTG x C
  • Tube Size 1-1/2" x 1-1/4"
  • Outside Dia. 1-5/8" x 1-3/8"
  • Max. Pressure 408 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
618 2x11/2
2" x 1-1/2"
2-1/8" x 1-5/8"
364 psi @ 100 Degrees F

$23.26 / each

Enter location to check availability
Catalog Page #  3482 

Price $23.26 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Flush Bushing
  • Body Material Wrot Copper
  • Connection Type FTG x C
  • Tube Size 2" x 1-1/2"
  • Outside Dia. 2-1/8" x 1-5/8"
  • Max. Pressure 364 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More