C3
NIBCO

Flange, Wrot Copper, 4" x 3", C

  • Item # 39R733
  • My Part #
  • Mfr. Model # 951 4X3
  • Catalog Page # 2798
  • UNSPSC # 40142408
Flange,  Wrot Copper,  4" x 3",  C close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Tube Fittings~Copper Tube Fittings


$35.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.86 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for use in in residential and commercial drain, waste, and vent systems, this NIBCO wrot copper DWV closet flange features a solder cup and closet flange face. Dezincification-resistant model is secured to the floor of the dwelling so that a toilet can be affixed to it and allows for a pipe connection (under the floor) to continue the piping evacuation of the used water.

View More

Technical Specs

  • Item DWV Closet Flange
  • Tube Fitting Material Wrot Copper
  • Fitting Connection Type C
  • Tube Size 4" x 3"
  • Outside Dia. 4-1/8 x 3-1/8"
  • Max. Pressure 5 psi
  • Temp. Range -20 Degrees F to 400 Degrees F
  • Standards ASTM B75 Alloy C12200; ASME B16.29
How can we improve our Technical Specifications?

Compliance and Restrictions